Add More Items
View All Quick Selects
Below you can add an image for 'mc cable connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.5 - 0.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 7/16 In Thread Length, Dimensi
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,389.50
Per 100
Strain Relief Cord and Cable Connector, Orange, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.625 to 0.75 In Cable/Cord Size, 0.88 In Length, 1.38 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.09 LB/Ea
$1,230.92
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, Series CG Model, 0.875 to 1 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.41 LB/Ea
$1,625.49
Cord Grip Connector, Red, Steel, 1/2 In Size, 0.150 to 0.250 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection
$1,693.70
Cord Grip Connector, White, Steel, 1/2 In Size, 0.250 to 0.350 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection
Cord Grip Connector, Blue, Steel, 1/2 In Size, 0.350 to 0.450 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection
Connector, Cord Grip, Straight, Steel, K.O. Size-1/2", Cord Range .450-.550
Cord Grip Connector, Beige, Steel, 1/2 In Size, 0.550 to 0.650 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection
Connector, Cord Grips, Straight, Steel, K.O. Size-3/4", Cord Range .150-.250
$2,275.85
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .250-.350
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .350-.450
Cord Grip Connector, Green, Steel, 3/4 In Size, 0.450 to 0.550 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Threaded Connection
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .550-.650
Connector, Cord Grip, Straight, Steel, K.O. Size-1", Cord Range .750-.850
$2,853.37
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 Awg, 1/2"-1" Pipe, 3/8" Stud, 3.25 In Width.
$119.61
Each
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 225a
$1,159.31
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,339.76
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,071.78
100KA Short Circuit Current Rated Power Distribution Block. 2 X 500 MCM-4 Awg Line, 2 X 500 MCM-4 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.
$128.68
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.3 - 0.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.52 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
20
Popularity
Default